VWR®, セルチャンバー
2 levels, 260 - 400 ml, 1296 cm²
734-2981KR
VWR® cell chambers, made from medical grade, general purpose polystyrene (GPPS) and with vented cap, are ideal for large-scale cell culture.
- Available in 1-, 2-, 5- and 10-tray versions for easy scale-up
- Surface treated for optimal cell attachment and growth
- Hydrophobic membrane (pore size of 0,22 µm) avoids potential contamination during gas exchange
- Does not absorb cytokines and growth factors, and cell harvesting by conventional trypsin digestion method is possible
- Sterilised by irradiation
- Free from DNase and RNase, non pyrogenic
- Recommended working volume:260 - 400 ml
- Seq:04
- Growth area:1296 cm²
- Type:2 levels



