VWR®, ボトル、ウォーターサンプリング、
500 ml, Sodium thiosulphate (20 mg/L), Light blue, 70×70×192 mm, Individually wrapped
Catalog # VWRI331-0288_U
Supplier: VWR Collection
Jump to:
Product Details & Documents
PET, virgin, food grade with PP caps.
- Irradiated - sterile
- Different coloured caps for easy indentification of test
- Tamper-evident closure to ensure sampling integrity
- Full traceability, batch number and individual bottle number on each label
- Fully recyclable
- Cap diameter: 32 mm
Lightweight, durable bottles. Tamper-evident screw caps designed to shield neck from contamination. Choice of dosed and undosed bottles. Square bottles for better storage with limited space.
Blue cap: For natural, non chlorinated water without sodium thiosulphate.
Red cap: For chlorinated water dosed with 20 mg/L sodium thiosulphate.
Light blue cap: For chlorinated water dosed with 120 mg/L sodium thiosulphate.
Certificates
Search by Lot NumberCertificate of Processing for Water Sampling Bottle Certificate of Processing PR29933 Certificate Of Processing_VWRI331-0278_500AG-51 Certificate Of Processing_VWRI331-0279_1000AG-60 Certificate Of Processing_VWRI331-0283_1000CG-25.pdf
More
Specifications
- Packed:Individually wrapped
- 容量:500 ml
- Seq:09
- W×D×H:70×70×192 mm
- Cap colour:Light blue
- Dosage:Sodium thiosulphate (20 mg/L)



