Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ボトル、ウォーターサンプリング、

VWR®, ボトル、ウォーターサンプリング、

1000 ml, Sodium thiosulphate (20 mg/L), Red, 89×89×222 mm, Bulk
Catalog # 331-0281.1
Supplier:   VWR Collection
VWR®, ボトル、ウォーターサンプリング、
Catalog # 331-0281.1
Supplier:  VWR Collection
VWR®, ボトル、ウォーターサンプリング、
VWR®, ボトル、ウォーターサンプリング、

1000 ml, Sodium thiosulphate (20 mg/L), Red, 89×89×222 mm, Bulk

Price
Inquire For Price
Log in for availability
1 * 84 items
Product Details & Documents

PET, virgin, food grade with PP caps.

  • Irradiated - sterile
  • Different coloured caps for easy indentification of test
  • Tamper-evident closure to ensure sampling integrity
  • Full traceability, batch number and individual bottle number on each label
  • Fully recyclable
  • Cap diameter: 32 mm

Lightweight, durable bottles. Tamper-evident screw caps designed to shield neck from contamination. Choice of dosed and undosed bottles. Square bottles for better storage with limited space.

Blue cap: For natural, non chlorinated water without sodium thiosulphate.

Red cap: For chlorinated water dosed with 20 mg/L sodium thiosulphate.

Light blue cap: For chlorinated water dosed with 120 mg/L sodium thiosulphate.

Specifications
  • Packed:
    Bulk
  • 容量:
    1000 ml
  • Seq:
    18
  • W×D×H:
    89×89×222 mm
  • Cap colour:
    Red
  • Dosage:
    Sodium thiosulphate (20 mg/L)