Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ボトル、ウォーターサンプリング、

1000 ml, Undosed, Blue, 89×89×222 mm, Bulk
  331-0279.1
VWR®, ボトル、ウォーターサンプリング、
  331-0279.1
VWR®, ボトル、ウォーターサンプリング、
VWR®, ボトル、ウォーターサンプリング、

1000 ml, Undosed, Blue, 89×89×222 mm, Bulk

 
 
   
1 * 84 items
 

PET, virgin, food grade with PP caps.

  • Irradiated - sterile
  • Different coloured caps for easy indentification of test
  • Tamper-evident closure to ensure sampling integrity
  • Full traceability, batch number and individual bottle number on each label
  • Fully recyclable
  • Cap diameter: 32 mm

Lightweight, durable bottles. Tamper-evident screw caps designed to shield neck from contamination. Choice of dosed and undosed bottles. Square bottles for better storage with limited space.

Blue cap: For natural, non chlorinated water without sodium thiosulphate.

Red cap: For chlorinated water dosed with 20 mg/L sodium thiosulphate.

Light blue cap: For chlorinated water dosed with 120 mg/L sodium thiosulphate.

 
  • Packed:
    Bulk
  • 容量:
    1000 ml
  • Seq:
    16
  • W×D×H:
    89×89×222 mm
  • Cap colour:
    Blue
  • Dosage:
    Undosed
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.