VWR®, ボトル、ウォーターサンプリング、
Square, 1000 ml, Blue, 89×89×222 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PET, clear, with PP screw caps.
- Dosed with sodium thiosulphate 18 mg (1,8%)
- Capped, dosed and irradiated
- Temperature resistance: –10 to +40 °C
- Excellent shock resistance
- Graduated
Ideal for water testing. Lightweight, rigid, durable, space saving bottles. Domed cap with tamper-evident security seal. Clear PET ensures good visibility of the content level.
Specific for UK demand.
Specifications
- 容量:1000 ml
- 説明:Square
- Seq:08
- W×D×H:89×89×222 mm
- Cap colour:Blue



