Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ローラーボトル、

VWR®, ローラーボトル、

With plug-seal cap, 5000 ml, 4250 cm², 1/bag, 12/case, 340 - 510 ml
Catalog # VWRA734-3659
Supplier:   VWR Collection
VWR®, ローラーボトル、
Catalog # VWRA734-3659
Supplier:  VWR Collection
VWR®, ローラーボトル、
VWR®, ローラーボトル、

With plug-seal cap, 5000 ml, 4250 cm², 1/bag, 12/case, 340 - 510 ml

Price
Inquire For Price
Log in for availability
1 * 12 items
Product Details & Documents

Roller bottles are optimal vessels for large scale cell growth and multiplication, that are suitable for both research and manufacturing applications, including the growth of mammalian cells for virus propagation and bioproduction.

  • Caps feature large knurls for easy grip
  • Two different cap styles can be used in both open and closed systems
  • Every bottle features silk-printed graduations
  • Non pyrogenic
  • Temperature range: –20 to +50 °C
  • Every case features a labelled lot number
  • Sterilised by electron beam irradiation

These vessels suit automation and fit all common roller bottle instrumentation. Vessels are available with a large area surface area for cell growth of 490, 850 and 1900 cm² for adhesion cultures and 1 or 2 litre volume, for suspension cultures. The bottles are surface treated for optimal cell attachment. Bottles with smooth surface are free from striations, to maximise usable growth area; those with ribbed surface offer a larger surface area for cell growth.

Certifications: ISO 9001, ISO 13485.

Caution: Note: Bottles are not autoclavable. *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Growth area:
    4250 cm²
  • Packed:
    1/bag, 12/case
  • Recommended working volume:
    340 - 510 ml
  • 容量:
    5000 ml
  • 説明:
    With plug-seal cap
  • Seq:
    19
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.