Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ボトル、ウォーターサンプリング、

VWR®, ボトル、ウォーターサンプリング、

1000 ml, Sodium thiosulphate (120 mg/L), Light blue, 89×89×222 mm, Bulk
Catalog # 331-0283.1
Supplier:   VWR Collection
VWR®, ボトル、ウォーターサンプリング、
Catalog # 331-0283.1
Supplier:  VWR Collection
VWR®, ボトル、ウォーターサンプリング、
VWR®, ボトル、ウォーターサンプリング、

1000 ml, Sodium thiosulphate (120 mg/L), Light blue, 89×89×222 mm, Bulk

Price
Inquire For Price
Log in for availability
1 * 84 items
Product Details & Documents

PET, virgin, food grade with PP caps.

  • Irradiated - sterile
  • Different coloured caps for easy indentification of test
  • Tamper-evident closure to ensure sampling integrity
  • Full traceability, batch number and individual bottle number on each label
  • Fully recyclable
  • Cap diameter: 32 mm

Lightweight, durable bottles. Tamper-evident screw caps designed to shield neck from contamination. Choice of dosed and undosed bottles. Square bottles for better storage with limited space.

Blue cap: For natural, non chlorinated water without sodium thiosulphate.

Red cap: For chlorinated water dosed with 20 mg/L sodium thiosulphate.

Light blue cap: For chlorinated water dosed with 120 mg/L sodium thiosulphate.

Specifications
  • Packed:
    Bulk
  • 容量:
    1000 ml
  • Seq:
    20
  • W×D×H:
    89×89×222 mm
  • Cap colour:
    Light blue
  • Dosage:
    Sodium thiosulphate (120 mg/L)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.