Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ボトル、ウォーターサンプリング、

500 ml, Sodium thiosulphate (20 mg/L), Red, 70×70×192 mm, Individually wrapped
Catalog # 331-0287.1
Supplier:   VWR Collection
VWR®, ボトル、ウォーターサンプリング、
Catalog # 331-0287.1
Supplier:  VWR Collection
VWR®, ボトル、ウォーターサンプリング、
VWR®, ボトル、ウォーターサンプリング、

500 ml, Sodium thiosulphate (20 mg/L), Red, 70×70×192 mm, Individually wrapped

Price
Inquire For Price
Log in for availability
1 * 126 items
Product Details & Documents

PET, virgin, food grade with PP caps.

  • Irradiated - sterile
  • Different coloured caps for easy indentification of test
  • Tamper-evident closure to ensure sampling integrity
  • Full traceability, batch number and individual bottle number on each label
  • Fully recyclable
  • Cap diameter: 32 mm

Lightweight, durable bottles. Tamper-evident screw caps designed to shield neck from contamination. Choice of dosed and undosed bottles. Square bottles for better storage with limited space.

Blue cap: For natural, non chlorinated water without sodium thiosulphate.

Red cap: For chlorinated water dosed with 20 mg/L sodium thiosulphate.

Light blue cap: For chlorinated water dosed with 120 mg/L sodium thiosulphate.

Specifications
  • Packed:
    Individually wrapped
  • 容量:
    500 ml
  • Seq:
    13
  • W×D×H:
    70×70×192 mm
  • Cap colour:
    Red
  • Dosage:
    Sodium thiosulphate (20 mg/L)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.