Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 試薬ボトル、ワイドネック

VWR®, 試薬ボトル、ワイドネック

1000 ml, GL 68, 103,2 mm, 180,5 mm, Clear
Catalog # 215-4693
Supplier:   VWR Collection
VWR®, 試薬ボトル、ワイドネック
Catalog # 215-4693
Supplier:  VWR Collection
VWR®, 試薬ボトル、ワイドネック
VWR®, 試薬ボトル、ワイドネック

1000 ml, GL 68, 103,2 mm, 180,5 mm, Clear

Price
Inquire For Price
Log in for availability
1 * 18 items
Product Details & Documents

Made from clear or amber soda-lime glass. Ideal for sampling, storage of powders or liquids, or other applications that do not involve high thermal stress.

  • Good chemical and physical properties

  • Clear or amber glass, available with or without black PP screw cap
  • Amber glass bottles ideal for use with light-sensitive liquids

Bottles can be sterilised but the temperature difference (Δ T) must not exceed 40 °C.

Certifications: Thread in accordance with DIN 168.

Specifications
  • 外径:
    103,2 mm
  • Thread:
    GL 68
  • 容量:
    1000 ml
  • Colour:
    Clear
  • 高さ:
    180,5 mm
  • Seq:
    31