Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 試薬ボトル、ワイドネック

VWR®, 試薬ボトル、ワイドネック

125 ml, GL 40, 54 mm, 98 mm, Clear
  215-4688
VWR®, 試薬ボトル、ワイドネック
  215-4688
VWR®, 試薬ボトル、ワイドネック
VWR®, 試薬ボトル、ワイドネック

125 ml, GL 40, 54 mm, 98 mm, Clear

 
 
   
1 * 80 items
 

Made from clear or amber soda-lime glass. Ideal for sampling, storage of powders or liquids, or other applications that do not involve high thermal stress.

  • Good chemical and physical properties

  • Clear or amber glass, available with or without black PP screw cap
  • Amber glass bottles ideal for use with light-sensitive liquids

Bottles can be sterilised but the temperature difference (Δ T) must not exceed 40 °C.

Certifications: Thread in accordance with DIN 168.

 
  • 外径:
    54 mm
  • Thread:
    GL 40
  • 容量:
    125 ml
  • Colour:
    Clear
  • 高さ:
    98 mm
  • Seq:
    26
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.