VWR®, 試薬ボトル、ワイドネック
100 ml, GL 40, 50 mm, 92,5 mm, Clear
Catalog # 215-4687
Supplier: VWR Collection
Jump to:
Product Details & Documents
Made from clear or amber soda-lime glass. Ideal for sampling, storage of powders or liquids, or other applications that do not involve high thermal stress.
Good chemical and physical properties
- Clear or amber glass, available with or without black PP screw cap
- Amber glass bottles ideal for use with light-sensitive liquids
Bottles can be sterilised but the temperature difference (Δ T) must not exceed 40 °C.
: Thread in accordance with DIN 168.
Specifications
- 外径:50 mm
- Thread:GL 40
- 容量:100 ml
- Colour:Clear
- 高さ:92,5 mm
- Seq:25



