VWR®, 試薬ボトル、ワイドネック
30 ml, GL 32, 36 mm, 68 mm, Clear
Catalog # 215-4684
Supplier: VWR Collection
Jump to:
Product Details & Documents
Made from clear or amber soda-lime glass. Ideal for sampling, storage of powders or liquids, or other applications that do not involve high thermal stress.
Good chemical and physical properties
- Clear or amber glass, available with or without black PP screw cap
- Amber glass bottles ideal for use with light-sensitive liquids
Bottles can be sterilised but the temperature difference (Δ T) must not exceed 40 °C.
Certifications: Thread in accordance with DIN 168.
Specifications
- 外径:36 mm
- Thread:GL 32
- 容量:30 ml
- Colour:Clear
- 高さ:68 mm
- Seq:22
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



