VWR®, 保護フードとフェースカバー
Hood and face cover, White, XL
Catalog # 114-9456
Supplier: VWR Collection
Jump to:
Product Details & Documents
These poypropylene head and face covers are designed to protect users from potential environmental contaminations.
- Bulk packaging
- White colour
Weight: 20 g
Delivery information: Supplied in a case of 500, garments are bulk packed with polybag and case liner.
Documents
Specifications
- 衣服のサイズ:XL
- Colour:White
- 説明:Hood and face cover
- Seq:02
- Cat. No.:114-9456
- Garment application:Laboratory
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



