VWR®, クリーンルーム用オーバーオール
White, S, +
Supplier: VWR Collection
Jump to:
Product Details & Documents
These sterile, single-use overalls are made of breathable SMS fabric. They are ideal for use in cleanroom production and research.
- Hood and two-way closure
- Elasticated wrist, ankles and back for tighter fit and easier donning
- Thumb loops (latex-free)
- Bound seams
- Without boots
- Folded with snap release to arms and legs to aid aseptic donning
Suitable for use in ISO Class 5 + 6 cleanroom environments.
Weight: 60 g
Level I acc. IEST-RP-CC003.3
Certifications: Type 5/6; Cat. III; EN 1149-5.
包装: Individually double-packed in easy-tear bags. 20 overalls per liner.
Documents
Specifications
- 衣服のサイズ:S
- Sterile:+
- Colour:White
- Seq:01
- Cat. No.:VWRA114-9324
- Cleanroom class:100/ISO 5
- Model:With hood
- Garment application:Cleanroom|Laboratory
- Weight:60 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



