Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 秤量ボート、無菌

VWR®, 秤量ボート、無菌

10 ml, Small, Square, 46×46×8 mm, White
Catalog # 611-5272
Supplier:   VWR Collection
VWR®, 秤量ボート、無菌
Catalog # 611-5272
Supplier:  VWR Collection
VWR®, 秤量ボート、無菌
VWR®, 秤量ボート、無菌

10 ml, Small, Square, 46×46×8 mm, White

Price
Inquire For Price
Log in for availability
1 * 200 items
Product Details & Documents

These disposable boats are flexible and feature smooth surfaces to provide accurate pour-outs with minimal sample loss. Ideal for applications where there is concern of cross-contamination and 'clean' is a necessity in life science research, food, biopharmaceutical, environmental and molecular research environments. Manufactured from FDA food grade PS and packed in a cleanroom.

  • Electron beam sterilised
  • Lot number traceability for quality assurance
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range –10 to +70 °C
  • Wide flat bottoms ensure stability and prevent tipping
  • Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
  • Flat bottoms and sloping sides allow easy stacking for convenient storage

Ideal for weighing, dispensing, or storing applications. Can be used with microwave moisture analysers.

Certifications: Certificate of Sterility available upon request.

包装: Easy tear packaging makes handling quick and efficient.

Specifications
  • 容量:
    10 ml
  • Colour:
    White
  • 寸法:
    46×46×8 mm
  • Seq:
    01
  • サイズ:
    Small, Square
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.