Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 吸光光度計用キュベット

VWR®, 吸光光度計用キュベット

Macro, Flat bottom, 52 mm, 350 µl, 1 mm, Quartz glass
Catalog # 634-1211
Supplier:   VWR Collection
VWR®, 吸光光度計用キュベット
Catalog # 634-1211
Supplier:  VWR Collection
VWR®, 吸光光度計用キュベット
VWR®, 吸光光度計用キュベット

Macro, Flat bottom, 52 mm, 350 µl, 1 mm, Quartz glass

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

High quality cuvettes manufactured from quartz or optical glass for accurate spectrophotometric analysis.

  • Fully heat-fused construction
  • Two cover types available: Flat lid and stopper
  • Matched sets available

Due to the fully heat-fused construction (no intermediate materials or adhesives), and careful annealing to remove any strain, there is no optical or physical distortion of the two optically polished windows. Flat lids and stoppers are made of polytetrafluoroethylene (PTFE). Stoppered cells provide a more suitable seal for volatile liquids. Matched cells exhibit a transmission tolerance within 0,5% at 200 nm (quartz cuvette)/360 nm (optical glass).

Certifications: Manufactured under ISO 19001:2015. Certificate of Quality is attached with each product.

注文情報: Packs of two cuvettes are matched sets. For cuvettes used in fluorometers, please refer to 634-1223 series.

Specifications
  • Path length:
    1 mm
  • Type:
    Flat bottom
  • 容量:
    350 µl
  • Window material:
    Quartz glass
  • 説明:
    Macro
  • 高さ:
    52 mm
  • Seq:
    23