Air-Powered Mechanically Coupled Centrifugal Pump with PP Pump Head, 10.5 GPM
Catalog # MFLX07022-84
Supplier: Avantor Fluid Handling
About this item
Air-operated pump is ideal for intrinsically safe areas.
- Use pumps in chemical plants, organic compound transfer applications, and wastewater treatment centers
Order an air lubricator and an air filter/regulator under accessories to remove impurities in the air supply.
- 最大流量:29,5 L/min (10,5 gal./min)
- Max. pressure:3,4 bar (50 psi)
- 説明:Air-Powered Mechanically Coupled Centrifugal Pump with PP Pump Head, 10,5 gal./min
- 高さ:152 mm
- 長さ:18,4 cm
- Environmentally Preferable:
- Wetted materials:PP pump head, ceramic shaft, Viton® O-ring, PP-encapsulated magnet
- Duty cycle continuous:Yes
- Inlet connection:0,75 NPT(F)
- Max. air inlet pressure:2 bar (29 psig)
- Motor hp:1/8
- Air consumption:4 ft.³/min
- Motor type:Air
- Max. temperature:88 °C (190 °F)
- Warranty:1 year
- Pk:1
- 幅:11,4 cm
- Max. head:11,9 m (39 ft.)
- Max. motor RPM:3150 rpm
Frequently Bought Together