Versilon™ 2001トランスファーチューブ
Transfer Tubing, Versilon™ 2001, 3/4" ID x 1" OD; 50 Ft, 19,1 mm (0,75"), 3,2 mm, 25,4 mm (1"), Versilon™ 2001, 15,2 m, Translucent
MFLX96430-16
Ideal for chemical transfer applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Versilon™ 2001
Applications: Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
Characteristics: Plasticizer-free, translucent, excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Certification:FDA compliant for food contact
Temperature range:-108F to 135F (-78 to 57C)
Sterilize: With ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).
- チューブ外径:25,4 mm (1")
- チューブ内径:19,1 mm (0,75")
- 壁の厚さ:3,2 mm
- Colour:Translucent
- 説明:Transfer Tubing, Versilon™ 2001, 3/4" ID x 1" OD; 50 Ft
- 長さ:15,2 m
- Tubing material:Versilon™ 2001
- Cat. No.:MFLX96430-16
- Max. pressure:0,8 bar (11 psi)
- Regulatory approvals:FDA
- Sterilisation method EtO:Yes
- Working pressure:0,8 bar (11 psi)
- Min. temperature:–77 °C (–108 °F)
- Max. temperature:57 °C (135 °F)
- Sterilisation method gamma:Yes
- Clarity:Translucent
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:Yes



