Versilon™ Silverトランスフターチューブ
Transfer Tubing, Versilon™ Silver, 1/2" ID x 3/4" OD; 50 Ft, 12,8 mm (0,5"), 3,2 mm, 19,1 mm (0,75"), Versilon™ Silver, 15,2 m, Translucent
MFLX90020-05
Silver ion antimicrobial coating inhibits microbe growth.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Bio-based, phthalate-free flexible tubing
Applications: Food and beverage processing, dairy, laboratory, environmental, chemical, and water purification.
Characteristics: Silver ion antimicrobial coating inhibits microbe growth; not temperature sensitive. Long life, chemically resistant, nontoxic. Translucent silver.
Certifications: FDA compliant, and meets NSF-listed Standard 51.
Temperature range: — 31 to 165 °F ( — 35 to 74 °C)
Sterilize: Ethylene oxide.
- チューブ外径:19,1 mm (0,75")
- チューブ内径:12,8 mm (0,5")
- 壁の厚さ:3,2 mm
- Colour:Translucent
- 説明:Transfer Tubing, Versilon™ Silver, 1/2" ID x 3/4" OD; 50 Ft
- 長さ:15,2 m
- Tubing material:Versilon™ Silver
- Cat. No.:MFLX90020-05
- Max. pressure:2,6 bar (38 psi)
- Regulatory approvals:FDA;Non-DEHP;NSF-51
- Sterilisation method EtO:Yes
- Working pressure:2,6 bar (38 psi)
- Min. temperature:–35 °C (–31 °F)
- Max. temperature:73 °C (165 °F)
- Sterilisation method gamma:No
- Clarity:Translucent
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:No



