Versilon™ Silverトランスフターチューブ
Product Details & Documents
Silver ion antimicrobial coating inhibits microbe growth.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Bio-based, phthalate-free flexible tubing
Applications: Food and beverage processing, dairy, laboratory, environmental, chemical, and water purification.
Characteristics: Silver ion antimicrobial coating inhibits microbe growth; not temperature sensitive. Long life, chemically resistant, nontoxic. Translucent silver.
Certifications: FDA compliant, and meets NSF-listed Standard 51.
Temperature range: — 31 to 165 °F ( — 35 to 74 °C)
Sterilize: Ethylene oxide.
Specifications
- チューブ外径:6,4 mm (0,25")
- チューブ内径:3,2 mm (0,125")
- 壁の厚さ:1,6 mm
- Colour:Translucent
- 説明:Silver Antimicrobial Tubing, Non-DEHP, 1/8 x 1/4", 50 ft/pk
- 長さ:15,2 m
- Tubing material:Versilon™ Silver
- Cat. No.:MFLX90020-01
- Max. pressure:4,5 bar (65 psi)
- Regulatory approvals:FDA;Non-DEHP;NSF-51
- Sterilisation method EtO:Yes
- Working pressure:4,5 bar (65 psi)
- Min. temperature:–35 °C (–31 °F)
- Max. temperature:73 °C (165 °F)
- Sterilisation method gamma:No
- Clarity:Translucent
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:No
Accessories
Product Information
- Catalog #説明AvailabilityPrice
- MFLX06833-00Ratchet Tubing Clamp for up to 1/2" Tubing, Acetal; 25/packLog in for availability1 * 25 items
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



