VWR®, ホモジナイザー、ビーズミル MAX
VWR® Bead Mill MAX is the premier model in the VWR Bead Mill homogeniser range. VWR Bead Mill MAX is designed to grind, lyse or homogenise the most difficult samples with repeatable results. The unique tube carriage motion ensures the intra-tube bead movement reduces swirling, and creates the highest bead impact force of any bead mill on the market.
- Optional cryo cooling unit for preventing increase in sample temperature during homogenisation (requires compressed air, liquid nitrogen or dry ice in ethanol) can be ordered separately
- User friendly, multi-lingual touch screen interface
- No cool down period required between runs: Process hundreds of samples per day
- Unlimited programmable memory setting for shared protocols
- Convenient front loading design features an integrated lid lock that engages during operation
Using sample tubes pre-filled with a variety of bead media, the mill vigorously and uniformly shakes the tubes providing an efficient, consistent high yield and quality homogenisation usually in less than 30 seconds. The Bead Mill MAX is ideal for sample preparation when extracting DNA, RNA, proteins and small molecules.
Delivery information: Drive unit is supplied with 2 ml tube carriage, user manual and 2 year warranty. VWR® disposable bead tubes must be ordered separately.
Documents
Bead Mill Max and E.Z.N.A. Soil DNA Mini Kit for Extracting DNA from Red Clay Soil Bead Mill Max and peqGOLD DNA Mini Kit for extracting DNA from rat brain Bead Mill Max and peqGOLD Kits for DNA/RNA Preparation from Large Rat Liver Samples Bead Mill Max and peqGOLD Plant DNA Kit for extracting Hemp flower DNA Bead Mill Max and peqGOLD Total RNA Kit for Extracting RNA from Murine Tissues
- 説明:Package with Bead mill MAX homogeniser, 230 V, plus 2 ml tough microorganism lysing mix (432-0371) and 2 ml soft tissue homogenising mix (432-0372)
- Seq:002
- Cat. No.:432-0453
- Sample volume:0,5 - 50 ml
- Capacity:Max. 24 tubes: (24×0,5 ml / 24×1,5 ml / 24×2 ml / 12×7 ml / 6×30 ml / 3×15 ml / 3×50 ml)
- Model:Bead Mill MAX
- Speed range:0,8 - 6,5 m/s
- No. of cycles:1 - 10
- W×D×H:305×432×368 mm
- Application areas:Sample preparation, DNA, RNA, Protein extraction
- Weight:29,5 kg
Accessories
- 説明For
- 432-0472Bead Mill MAX 15 ml tube carriage kit, holds 3×15 ml screw cap tubesSample preparation, DNA, RNA, protein extraction1 * 1 items
- 説明For
- 432-0473Bead Mill MAX 50 ml tube carriage kit. Holds 3×50 ml screw cap tubesSample preparation, DNA, RNA, protein extraction1 * 1 items
- 説明For
- 432-0395Bead Mill MAX 7 ml tube carriage kit. Holds 12×7 ml screw cap tubesSample preparation, DNA, RNA, protein extraction1 * 1 items
- 説明For
- 432-0396Bead Mill MAX 30 ml tube carriage kit. Holds 6×30 ml screw cap tubesSample preparation, DNA, RNA, protein extraction1 * 1 items
- 説明For
- 432-04422 ml tube carriage kit, compatible with the Bead Mill MAX. Hold 24×2 ml tubesSample preparation, DNA, RNA, protein extraction1 * 1 items
- 説明For
- 432-0394The cryo cooling unit is designed to prevent the increase of sample temperature during homogenisation. Compatible with the Bead Mill MAX 2 ml and 7 ml tube carriagesSample preparation, DNA, RNA, protein extraction1 * 1 items
- 説明For
- 432-04441,5 ml tube carriage kit, compatible with the Bead Mill MAX. Holds 24×1,5 mlSample preparation, DNA, RNA, protein extraction1 * 1 items
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



