Order Entry
Japan
Orders LinkContactUsLinkComponent
シリンジフィルター、J.T.Baker®

シリンジフィルター、J.T.Baker®

25 mm, 1,00 µm, Glass fibre (GF), 2 jars of 100
Catalog # SF01-06
Supplier:   Avantor
シリンジフィルター、J.T.Baker®
Catalog # SF01-06
Supplier:  Avantor
シリンジフィルター、J.T.Baker®
シリンジフィルター、J.T.Baker®

25 mm, 1,00 µm, Glass fibre (GF), 2 jars of 100

Price
Inquire For Price
Log in for availability
1 * 200 items
Product Details & Documents

These syringe filters are specifically designed for chromatography sample preparation applications and optimised to provide the most consistent results with less extractables.

  • HPLC certified
  • Biosafe according to Class VI plastics tests
  • Polypropylene housing material
  • Non sterile
  • Each filter has a female Luer-lock inlet and a male slip Luer outlet
  • Large pore size 1,0 µm for high throughput and fast flow rates

Available with PTFE (hydrophilic or hydrophobic), nylon, PES, RC membrane and GF (glass fibre):
- Water wettable hydrophilic PTFE offers excellent chemical resistance to both common aqueous and aggressive organic solvents, most of the acids and alkalis
- Hydrophobic PTFE resistant to the majority of solvents as well as strong acids and bases, also suitable for gas filtration
- Nylon provides a wide range of chemical compatibility, suitable for filtration of either aqueous or organic solvents. It is a natural hydrophilic membrane that can be used in a broad pH range
- PES offers lower protein binding as well as higher flow rates
- Regenerated cellulose exhibits low protein binding and wide chemical resistance
- Built in glass fibre (100% binder-free borosilicate glass fibre) pre-filter double-layer type is specially for high particle loading, ideal for difficult to filter liquids

Certifications: Manufactured under ISO 9001:2015 quality management.

Specifications
  • 直径:
    25 mm
  • Membrane:
    Glass fibre (GF)
  • Packed:
    2 jars of 100
  • 細孔サイズ:
    1,00 µm
  • Seq:
    03