シリンジフィルター、J.T.Baker®
Product Details & Documents
These syringe filters are specifically designed for chromatography sample preparation applications and optimised to provide the most consistent results with less extractables.
- HPLC certified
- Biosafe according to Class VI plastics tests
- Polypropylene housing material
- Non sterile
- Each filter has a female Luer-lock inlet and a male slip Luer outlet
- Large pore size 1,0 µm for high throughput and fast flow rates
Available with PTFE (hydrophilic or hydrophobic), nylon, PES, RC membrane and GF (glass fibre):
- Water wettable hydrophilic PTFE offers excellent chemical resistance to both common aqueous and aggressive organic solvents, most of the acids and alkalis
- Hydrophobic PTFE resistant to the majority of solvents as well as strong acids and bases, also suitable for gas filtration
- Nylon provides a wide range of chemical compatibility, suitable for filtration of either aqueous or organic solvents. It is a natural hydrophilic membrane that can be used in a broad pH range
- PES offers lower protein binding as well as higher flow rates
- Regenerated cellulose exhibits low protein binding and wide chemical resistance
- Built in glass fibre (100% binder-free borosilicate glass fibre) pre-filter double-layer type is specially for high particle loading, ideal for difficult to filter liquids
: Manufactured under ISO 9001:2015 quality management.
Specifications
- 直径:13 mm
- Membrane:Glass fibre (GF)
- Packed:Bulk
- 細孔サイズ:1,00 µm
- Seq:02



