Order Entry
Japan
Orders LinkContactUsLinkComponent
シリンジフィルター、J.T.Baker®

シリンジフィルター、J.T.Baker®

13 mm, 1,00 µm, Glass fibre (GF), 2 jars of 100
Catalog # SF01-02
Supplier:   Avantor
シリンジフィルター、J.T.Baker®
Catalog # SF01-02
Supplier:  Avantor
シリンジフィルター、J.T.Baker®
シリンジフィルター、J.T.Baker®

13 mm, 1,00 µm, Glass fibre (GF), 2 jars of 100

Price
Inquire For Price
Log in for availability
1 * 200 items
Product Details & Documents

These syringe filters are specifically designed for chromatography sample preparation applications and optimised to provide the most consistent results with less extractables.

  • HPLC certified
  • Biosafe according to Class VI plastics tests
  • Polypropylene housing material
  • Non sterile
  • Each filter has a female Luer-lock inlet and a male slip Luer outlet
  • Large pore size 1,0 µm for high throughput and fast flow rates

Available with PTFE (hydrophilic or hydrophobic), nylon, PES, RC membrane and GF (glass fibre):
- Water wettable hydrophilic PTFE offers excellent chemical resistance to both common aqueous and aggressive organic solvents, most of the acids and alkalis
- Hydrophobic PTFE resistant to the majority of solvents as well as strong acids and bases, also suitable for gas filtration
- Nylon provides a wide range of chemical compatibility, suitable for filtration of either aqueous or organic solvents. It is a natural hydrophilic membrane that can be used in a broad pH range
- PES offers lower protein binding as well as higher flow rates
- Regenerated cellulose exhibits low protein binding and wide chemical resistance
- Built in glass fibre (100% binder-free borosilicate glass fibre) pre-filter double-layer type is specially for high particle loading, ideal for difficult to filter liquids

Certifications: Manufactured under ISO 9001:2015 quality management.

Specifications
  • 直径:
    13 mm
  • Membrane:
    Glass fibre (GF)
  • Packed:
    2 jars of 100
  • 細孔サイズ:
    1,00 µm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.