Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, パーフォレイテッド・ユーロコンテナー

VWR®, パーフォレイテッド・ユーロコンテナー

51,9 L, Perforated Euro container, 25 kg load capacity, open handles, 600×400×270 mm, 567×367×255 mm
  216-2437
VWR®, パーフォレイテッド・ユーロコンテナー
  216-2437
VWR®, パーフォレイテッド・ユーロコンテナー
VWR®, パーフォレイテッド・ユーロコンテナー

51,9 L, Perforated Euro container, 25 kg load capacity, open handles, 600×400×270 mm, 567×367×255 mm

 
 
   
1 * 1 items
 

These perforated plastic stackable Euro containers are made from heavy-duty polypropylene, suitable for every industry and for any application. They provide outstanding air and liquid permeability.

  • Made of PPC (polypropylene copolymer)
  • Optimal air circulation
  • Hygienically flawless and easy to clean
  • Ergonomic handles for effective manual handling
  • Suitable for –20 to +65 °C storage
  • 100% recyclable

The perforated Euro containers are available in universal Euros sizes: 400×300, 600×400 or 800×600 mm. They are perfect for palletisation. They are suitable for every industry and for any application. They are also suitable for manual and automatic conveyor handling. The standard colour is grey.

 : Guaranteed food safe.

 : Trolleys and lids are optional and can be supplied for the entire range.

 
  • W×D×H ext.:
    600×400×270 mm
  • 容量:
    51,9 L
  • 説明:
    Perforated Euro container, 25 kg load capacity, open handles
  • Seq:
    11
  • W×D×H int.:
    567×367×255 mm