VWR®, 生分解性バッグ、ツイストシール付き
10500 ml, 610×305 mm, 101 µm
Catalog # 129-1488
Supplier: VWR Collection
Jump to:
Product Details & Documents
LDPE bags with safety tabs, manufactured and packed in sterile conditions.
- Provides a secure, contaminant-free, flexible container that ensures dependandle analytical results
- RNase-, DNase-, pyrogen- and BPA-free
- Offers an economical and efficient way to collect,contain and carry samples
- Wire tab keeps bag open for filling
- Unique double fold over system provides a temporary leakproof seal
Made of highly resistant virgin LDPE containing additives that promote in landfill conditions. The biodegradation does not start before it is put in landfill conditions. In landfill conditions, the degradation takes years instead of hundreds of years for normal LDPE.
Universal use, for samples such as food, liquid, grain, petroleum products, animal material, waste and soil. Suitable for environmental sampling (surface samples), carcass sampling, biomedical and pharmaceutical research, quality assurance procedures (QA/QC), food industry applications, also clinical and veterinary medicine.
Specifications
- 容量:10500 ml
- 長さ×幅:610×305 mm
- Seq:06
- 厚さ:101 µm



