J.T.Baker® プレートメディオ
Transparent, 50 - 1000 µl, -, 1,2 ml
43001-0101
: Avantor
PP, 96-well storage plate with conical wells.
- Due to the tangency of J.T.Baker Plate Medio plates, less than 50% stacking space is needed
- Alphanumeric code to assist identification and registration of single samples
- Higher well rims allow an airtight seal
- Conical wells aid sample mixing
J.T.Baker Plate Medio is perfectly made for limited storage areas (fridge).
- Recommended working volume:50 - 1000 µl
- Sterile:-
- Colour:Transparent
- Well volume:1,2 ml
- Cat. No.:43001-0101
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact



