マイクロチューブラック、J.T.Baker®、リバーシブルマイクロチューブラック
Microtube rack with 96 individual tubes, 1,2 ml, Clear/blue, PP
Catalog # 45000-0000
Jump to:
Discontinued
Product Details & Documents
Safe sample storage system.
- V bottom for optimal sample recovery
- Individual tubes or strips of eight tubes available
- 96-well capmat and strips of eight plug caps available
- Refillable alphanumeric marked rack
- Non sterile
Microtube racks are supplied with tubes included. Rack can be also filled with individual tubes available separately. They have a footprint in accordance to SBS standard and it is compatible with all current robotic systems.
Documents
Avantor Cell Culture Solutions.pdf Avantor J.T.Baker® Robotic Consumables
Product Literature
TDS JTBaker MicroTube Rack
Datasheet
Specifications
- 容量:1,2 ml
- Colour:Clear/blue
- 説明:Microtube rack with 96 individual tubes
- Material:PP
- Seq:02
- Cat. No.:45000-0000
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



