J.T.Baker® プレート SRW、マグネティック
96-well plate, square wells, V-bottom, Transparent, 0,2 ml, -
Supplier: Avantor
Jump to:
Product Details & Documents
These plates are manufactured from high purity PP for efficient sample preparation and are suitable for use with magnetic particle processors such as the KingFisher™ Apex, Flex 96 and Presto.
- Standard SBS footprint
- Cylindrical wells enable good sample mixing
- Slightly raised rims reduce the risk of cross-contamination
- Alphanumeric code assists registration and identification of individual samples
Specifications
- Sterile:-
- Colour:Transparent
- 説明:96-well plate, square wells, V-bottom
- Seq:01
- Well volume:0,2 ml
- Cat. No.:43001-0506
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact



