J.T.Baker® プレートメディオ
Transparent, 50 - 2000 µl, -, 2,3 ml
Catalog # 43001-0103
Supplier: Avantor
Jump to:
Product Details & Documents
PP, 96-well storage plate with conical wells.
- Due to the tangency of J.T.Baker Plate Medio plates, less than 50% stacking space is needed
- Alphanumeric code to assist identification and registration of single samples
- Higher well rims allow an airtight seal
- Conical wells aid sample mixing
J.T.Baker Plate Medio is perfectly made for limited storage areas (fridge).
Documents
Specifications
- Recommended working volume:50 - 2000 µl
- Sterile:-
- Colour:Transparent
- Well volume:2,3 ml
- Cat. No.:43001-0103
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #説明光学特性MaterialAvailabilityPrice
- 43001-0104Capmat for J.T.Baker® Plate MedioTransparentEVALog in for availability1 * 20 items - $109.03



