J.T.Baker® プレートメディオ
Transparent, 20 - 500 µl, -, 0,65 ml
Supplier: Avantor
Jump to:
Product Details & Documents
PP, 96-well storage plate with conical wells.
- Due to the tangency of J.T.Baker Plate Medio plates, less than 50% stacking space is needed
- Alphanumeric code to assist identification and registration of single samples
- Higher well rims allow an airtight seal
- Conical wells aid sample mixing
J.T.Baker Plate Medio is perfectly made for limited storage areas (fridge).
Documents
Specifications
- Recommended working volume:20 - 500 µl
- Sterile:-
- Colour:Transparent
- Well volume:0,65 ml
- Cat. No.:43001-0102
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #説明光学特性MaterialAvailabilityPrice
- 43001-0104Capmat for J.T.Baker® Plate MedioTransparentEVALog in for availability1 * 20 items - $109.03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



