プレート、丸型ウェル、J.T.Baker®
PP plates, Transparent, -, 1,0 ml
Supplier: Avantor
Jump to:
Product Details & Documents
Made of virgin PP to minimise extractables.
- Raised rim to prevent cross contamination and enable a better heat-welded seal
- Also available rimless to allow insertion of vials, or when adhesive seals are used
- Round bottom for optimal mixing and recovery
- Suitable for use with automated sample handling systems
- Can be stored at –80 °C
J.T.Baker Plate Round Well Plus with air escapes and raised rims for unfreezing samples.
Documents
Specifications
- Sterile:-
- Colour:Transparent
- 説明:PP plates
- Well volume:1,0 ml
- Cat. No.:43001-0016
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #説明光学特性MaterialAvailabilityPrice
- 43001-0017Capmat for J.T.Baker Plate Round WellTransparentEVALog in for availability1 * 20 items - $117.73
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



