プレート、丸型ウェル、J.T.Baker®
PS plates, Clear, -, 1,0 ml
Catalog # 43001-0010
Supplier: Avantor
Jump to:
Product Details & Documents
Made of virgin PP to minimise extractables.
- Raised rim to prevent cross contamination and enable a better heat-welded seal
- Also available rimless to allow insertion of vials, or when adhesive seals are used
- Round bottom for optimal mixing and recovery
- Suitable for use with automated sample handling systems
- Can be stored at –80 °C
J.T.Baker Plate Round Well Plus with air escapes and raised rims for unfreezing samples.
Documents
Specifications
- Sterile:-
- Colour:Clear
- 説明:PS plates
- Well volume:1,0 ml
- Cat. No.:43001-0010
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #説明光学特性MaterialAvailabilityPrice
- 43001-0017Capmat for J.T.Baker Plate Round WellTransparentEVALog in for availability1 * 20 items - $117.73



