J.T.Baker®ロボットチップST型
1100 µl, +, +, Black, 12× 2 racks, 96 each, blistered
Catalog # 49001-1106
Supplier: Avantor
Jump to:
Product Details & Documents
Suitable for use on Euroimmun Analyzer. Available in conductive version, with or without filter, and in CE-IVD marked version for clinical diagnostic applications.
- Manufactured under cleanroom conditions (cleanroom Class 8)
- Conductive tips for liquid level sensing
- Ideal for dosing even small volumes with high precision and without contamination
J.T.Baker® robotic tips type ST are suitable for use on Euroimmun Analyzer and other robotic instruments using the same pipetting head.
The validation of the tips on the instrument for specific applications is within the responsibility of the user.
Specifications
- Packed:12× 2 racks, 96 each, blistered
- Sterile:+
- 容量:1100 µl
- Seq:12
- Tip colour:Black
- Filter:+
- Cat. No.:49001-1106
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



