VWR®, マルチチューブラック、ブルー/ナチュラル
Purple/Natural, 13/17/30 mm, 20/20/6, 10 - 30 mm, 309×107×77 mm
Catalog # 525-1592
Supplier: VWR Collection
Jump to:
Product Details & Documents
These flexible tube racks are designed for use with a multitude of tube diameters and heights. Each rack holds virtually any brand tube between 10 and 30 mm.
- Rotate tube rack insert to an angle position to facilitate more comfortable pipetting
- Rack wells have a unique teardrop design that enables better retention of tubes over traditional designs
- Open design allows for better filling visibility of tube graduations when filling
- Inserts can be pivoted in either an upper or lower position to securely accommodate the size and height of tube being used
- Interchangeable tube rack inserts hold multiple tube sizes firmly in place when alternating between sample vessels
納品情報: Each rack includes 6 inserts (2 each/diameter).
Documents
Specifications
- For tubes:10 - 30 mm
- 穴の直径:13/17/30 mm
- 穴の数:20/20/6
- 説明:Purple/Natural
- Seq:02
- W×D×H:309×107×77 mm



