VWR®, マルチチューブラック、ブルー/ナチュラル
Blue/Natural, 13/17/30 mm, 20/20/6, 10 - 30 mm, 309×107×77 mm
Catalog # 525-1591
Supplier: VWR Collection
Jump to:
Product Details & Documents
These flexible tube racks are designed for use with a multitude of tube diameters and heights. Each rack holds virtually any brand tube between 10 and 30 mm.
- Rotate tube rack insert to an angle position to facilitate more comfortable pipetting
- Rack wells have a unique teardrop design that enables better retention of tubes over traditional designs
- Open design allows for better filling visibility of tube graduations when filling
- Inserts can be pivoted in either an upper or lower position to securely accommodate the size and height of tube being used
- Interchangeable tube rack inserts hold multiple tube sizes firmly in place when alternating between sample vessels
納品情報: Each rack includes 6 inserts (2 each/diameter).
Documents
Specifications
- For tubes:10 - 30 mm
- 穴の直径:13/17/30 mm
- 穴の数:20/20/6
- 説明:Blue/Natural
- Seq:01
- W×D×H:309×107×77 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



