Order Entry
Japan
Orders LinkContactUsLinkComponent
シューズカバー、SMS

シューズカバー、SMS

Shoe covers, x-large, White, 965 mm
Catalog # VWRU10858-534
Supplier:   VWR Collection
シューズカバー、SMS
Catalog # VWRU10858-534
Supplier:  VWR Collection
シューズカバー、SMS
シューズカバー、SMS

Shoe covers, x-large, White, 965 mm

Price
Inquire For Price
Log in for availability
1 * 200 items
Product Details & Documents

These disposable sterile boot covers are manufactured from 60 g/m² spunbond meltblown spunbond SMS fabric and feature a 250 g/m² PVC sole.

  • Bonded seams
  • Elastic bands for a secure fit
  • Slip resistant sole
  • Sterility Assurance Level (SAL) of 10⁻⁶

Certifications: ISO 9001, ISO13485, ISO14001, GMP

包装: Boot covers are vacuum packed in pairs.

Specifications
  • Colour:
    White
  • 説明:
    Shoe covers, x-large
  • 高さ:
    965 mm
  • Seq:
    03