VWR®, LED蛍光キューブ
Amber LED fluorescence cube for IT406/407, LED emission 590 nm,
Excitation filter 582 - 603 nm,
Dichroic mirror cut-off 610 nm,
Emission filter 615 - 645 nm
Excitation filter 582 - 603 nm,
Dichroic mirror cut-off 610 nm,
Emission filter 615 - 645 nm
630-3265
For use with microscope series IT406/407.
- 説明:Amber LED fluorescence cube for IT406/407
- Seq:09
- Optical features:LED emission 590 nm,
Excitation filter 582 - 603 nm,
Dichroic mirror cut-off 610 nm,
Emission filter 615 - 645 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



