VWR®, LED蛍光キューブ
Far red LED fluorescence cube for IT406/407, LED emission 740 nm,
Excitation filter 720 - 760 nm,
Dichroic mirror cut-off 770 nm,
Emission filter 780 LP nm
Excitation filter 720 - 760 nm,
Dichroic mirror cut-off 770 nm,
Emission filter 780 LP nm
Catalog # 630-3264
Supplier: VWR Collection
Jump to:
Product Details & Documents
For use with microscope series IT406/407.
Documents
Specifications
- 説明:Far red LED fluorescence cube for IT406/407
- Seq:08
- Optical features:LED emission 740 nm,
Excitation filter 720 - 760 nm,
Dichroic mirror cut-off 770 nm,
Emission filter 780 LP nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



