VWR®, LED蛍光キューブ
Deep red LED fluorescence cube for IT406/407, LED emission 660 nm,
Excitation filter 623 - 678 nm,
Dichroic mirror cut-off 685 nm,
Emission filter 690 - 750 nm
Excitation filter 623 - 678 nm,
Dichroic mirror cut-off 685 nm,
Emission filter 690 - 750 nm
Catalog # 630-3263
Supplier: VWR Collection
Jump to:
Product Details & Documents
For use with microscope series IT406/407.
Documents
Specifications
- 説明:Deep red LED fluorescence cube for IT406/407
- Seq:07
- Optical features:LED emission 660 nm,
Excitation filter 623 - 678 nm,
Dichroic mirror cut-off 685 nm,
Emission filter 690 - 750 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



