VWR®, LED蛍光キューブ
Red 2 LED fluorescence cube for IT406/407, LED emission 623 nm,
Excitation filter 595 - 645 nm,
Dichroic mirror cut-off 655 nm,
Emission filter 665 - 715 nm
Excitation filter 595 - 645 nm,
Dichroic mirror cut-off 655 nm,
Emission filter 665 - 715 nm
Catalog # 630-3262
Supplier: VWR Collection
Jump to:
Product Details & Documents
For use with microscope series IT406/407.
Documents
Specifications
- 説明:Red 2 LED fluorescence cube for IT406/407
- Seq:06
- Optical features:LED emission 623 nm,
Excitation filter 595 - 645 nm,
Dichroic mirror cut-off 655 nm,
Emission filter 665 - 715 nm



