VWR®, LED蛍光キューブ
Red 1 LED fluorescence cube for IT406/407, LED emission 623 nm,
Excitation filter 590 - 650 nm,
Dichroic mirror cut-off 660 nm,
Emission filter 665 LP nm
Excitation filter 590 - 650 nm,
Dichroic mirror cut-off 660 nm,
Emission filter 665 LP nm
630-3261
For use with microscope series IT406/407.
- 説明:Red 1 LED fluorescence cube for IT406/407
- Seq:05
- Optical features:LED emission 623 nm,
Excitation filter 590 - 650 nm,
Dichroic mirror cut-off 660 nm,
Emission filter 665 LP nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



