VWR®, LED蛍光キューブ
Violet LED fluorescence cube for IT406/407, LED emission 405 nm,
Excitation filter 390 - 420 nm,
Dichroic mirror cut-off 440 nm,
Emission filter 450 LP nm
Excitation filter 390 - 420 nm,
Dichroic mirror cut-off 440 nm,
Emission filter 450 LP nm
Catalog # 630-3259
Supplier: VWR Collection
Jump to:
Product Details & Documents
For use with microscope series IT406/407.
Documents
Specifications
- 説明:Violet LED fluorescence cube for IT406/407
- Seq:03
- Optical features:LED emission 405 nm,
Excitation filter 390 - 420 nm,
Dichroic mirror cut-off 440 nm,
Emission filter 450 LP nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



