VWR®, LED蛍光キューブ
Green LED fluorescence cube for IT406/407, LED emission 523 nm,
Excitation filter 510 -5 50 nm,
Dichroic mirror cut-off 570 nm,
Emission filter 575 LP nm
Excitation filter 510 -5 50 nm,
Dichroic mirror cut-off 570 nm,
Emission filter 575 LP nm
630-3258
For use with microscope series IT406/407.
- 説明:Green LED fluorescence cube for IT406/407
- Seq:02
- Optical features:LED emission 523 nm,
Excitation filter 510 -5 50 nm,
Dichroic mirror cut-off 570 nm,
Emission filter 575 LP nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



