VWR®, LED蛍光キューブ
Blue LED fluorescence cube for IT406/407, LED emission 460 nm,
Excitation filter 455 - 495 nm,
Dichroic mirror cut-off 500 nm,
Emission filter 510 LP nm
Excitation filter 455 - 495 nm,
Dichroic mirror cut-off 500 nm,
Emission filter 510 LP nm
630-3257
For use with microscope series IT406/407.
- 説明:Blue LED fluorescence cube for IT406/407
- Seq:01
- Optical features:LED emission 460 nm,
Excitation filter 455 - 495 nm,
Dichroic mirror cut-off 500 nm,
Emission filter 510 LP nm



