Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ゲルローディング用ピペットチップ

Round tip, Ø 0,57 mm, 200 µl, -, 83 mm, Bulk
  VWRU76321-568
VWR®, ゲルローディング用ピペットチップ
  VWRU76321-568
VWR®, ゲルローディング用ピペットチップ
VWR®, ゲルローディング用ピペットチップ

Round tip, Ø 0,57 mm, 200 µl, -, 83 mm, Bulk

 
$149.25
   
1 * 1.000 items
 

VWR® gel-loading pipette tips faciliate precision sample loading into gels.

  • Standard 96 tip format is multi-channel friendly
  • Certified free of RNase, DNase, and human DNA (lot-by-lot certificates available)
  • Sterile product is also pyrogen-free

Universal fit to accommodate most pipettes except Rainin LTS and Thermo Clip-Tip.

 : Choose from sterile or non sterile formats, racked or bulk packaging.

 
  • Packed:
    Bulk
  • Sterile:
    -
  • 容量:
    200 µl
  • 長さ:
    83 mm
  • Seq:
    06
  • Tip style:
    Round tip, Ø 0,57 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.