VWR®ピペットチップ
Standard, 1000 µl, +, Grey/blue, 96 tips/rack, 10 racks/box, 2 boxes/case
Supplier: VWR Collection
Jump to:
Product Details & Documents
These VWR® pipette tips are designed for precise liquid transfer.
- Fully autoclavable to 121 °C
- Colour-coded racks for easy volume identification
- Tips with PP filter are also available
- DNase-/RNase-free and non-pyrogenic
- Every rack or case is printed with a batch number for traceability
- Sterile tips are sterilized by irradiation SAL 10⁻⁶ (ISO 11137)
- Shelf Life: 3 years after month of production
Good quality consumable products for micropipettors. Preferred accessories for most brand micropipettors.
Certifications: Manufactured in a class 100 000 room environment under ISO 13485 and ISO 9001 quality management system.
Specifications
- Colour code:Grey/blue
- Packed:96 tips/rack, 10 racks/box, 2 boxes/case
- Sterile:+
- 容量:1000 µl
- Seq:22
- Tip style:Standard



