VWR®ピペットチップ
Extended length, 1000 µl, +, +, Grey/blue, 96 tips/rack, 10 racks/box, 2 boxes/case
Supplier: VWR Collection
Jump to:
Product Details & Documents
These VWR® pipette tips are designed for precise liquid transfer.
- Fully autoclavable to 121 °C
- Colour-coded racks for easy volume identification
- Tips with PP filter are also available
- DNase-/RNase-free and non-pyrogenic
- Every rack or case is printed with a batch number for traceability
- Sterile tips are sterilized by irradiation SAL 10⁻⁶ (ISO 11137)
- Shelf Life: 3 years after month of production
Good quality consumable products for micropipettors. Preferred accessories for most brand micropipettors.
Certifications: Manufactured in a class 100 000 room environment under ISO 13485 and ISO 9001 quality management system.
Specifications
- Colour code:Grey/blue
- Packed:96 tips/rack, 10 racks/box, 2 boxes/case
- Sterile:+
- 容量:1000 µl
- Seq:48
- Tip style:Extended length
- Filter:+
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



