VWR®, ゲルローディング用ピペットチップ
Round tip, Ø 0,57 mm, 200 µl, +, 83 mm, 6 racks of 96
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® gel-loading pipette tips faciliate precision sample loading into gels.
- Standard 96 tip format is multi-channel friendly
- Certified free of RNase, DNase, and human DNA (lot-by-lot certificates available)
- Sterile product is also pyrogen-free
Universal fit to accommodate most pipettes except Rainin LTS and Thermo Clip-Tip.
注文情報: Choose from sterile or non sterile formats, racked or bulk packaging.
Specifications
- Packed:6 racks of 96
- Sterile:+
- 容量:200 µl
- 長さ:83 mm
- Seq:03
- Tip style:Round tip, Ø 0,57 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



