VWR®遠心分離機用チューブ、ASTM
Centrifuge tube, pear-shaped, 100 ml, 17×200 mm, Without cap
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate glass 3.3, used for the determination of water and sediments in crude oils according to test method ASTM D 96.
- High chemical and thermal resistance
- High contrast blue enamel graduations
- Withstand forces up to 700 ×g
Design, graduations and tolerances meet ASTM (American Society for Testing Materials) specifications.
Certifications: ASTM E-982
納品情報: Delivered without cap.
Specifications
- Closure type:Without cap
- 直径×長さ:17×200 mm
- 容量:100 ml
- 説明:Centrifuge tube, pear-shaped
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



